Overview
Mfr description
CDNA2FP100-600-D-P74-85G CYL, TIE ROD,
Specifications
- Country of OriginJP
- Port Size1/2 BSPT
- Unlocking Port Size1/4 BSPT
- Port Thread StandardBSPT
- Spec Sheet
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Port GenderFemale
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data