Motion
NUTR35-A

SKF
NUTR35-A

Crowned Support Roller - Steel, 72 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, 29 mm Overall Width, Sealed
Mi Item #06138103
MFR #NUTR35-A
Price$360.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR35-A

Crowned Support Roller - Steel, 72 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, 29 mm Overall Width, Sealed
Mi Item #06138103
MFR #NUTR35-A

Mfr description
NUTR35-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$360.82/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Overall Width
    29 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    28 mm
  • Weight
    1.42 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570516890
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    45.7 kN
  • Radial Static Load Capacity
    57 kN
  • Roller Material
    Steel
  • Roller Shape
    Crowned
  • Series
    NUTR
  • UPC_NO
    7316570516890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)