Motion
29607-4908

TIMKEN
29607-4908

Bearing End Cap or Cover - 0.9800 in Compatible Bore, 1.3700 in OD, 0.6200 in Width
MI ITEM #06138139
MFR #29607-4908
List Price$666.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
29607-4908

Bearing End Cap or Cover - 0.9800 in Compatible Bore, 1.3700 in OD, 0.6200 in Width
MI ITEM #06138139
MFR #29607-4908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$666.65/each for your price

Overview

Mfr description
29607-4908 1.378X.625X.375

Specifications

  • Outside Diameter
  • Bore Diameter
    0.9800 in
  • Overall Width
    0.6200 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0013992007384
  • UPC_NO
    013992007384
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text