Motion
29607-4920

TIMKEN
29607-4920

Bearing End Cap or Cover - 1.1800 in Compatible Bore, 1.6500 in OD, 0.6200 in Width
MI ITEM #06138142
MFR #29607-4920
Price$960.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
29607-4920

Bearing End Cap or Cover - 1.1800 in Compatible Bore, 1.6500 in OD, 0.6200 in Width
MI ITEM #06138142
MFR #29607-4920

Mfr description
29607-4920 1.181X1.654X.625
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.12/each

Specifications

Dimensions

  • Bore Diameter
    1.1800 in
  • Outside Diameter  
    1.6500 in
  • Overall Width
    0.6200 in

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    0013992007391
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    013992007391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)