Motion
CDQ2B80TF-25DCZ-M9PWSDPC

SMC CORP OF AMERICA
CDQ2B80TF-25DCZ-M9PWSDPC

COMPACT CylinderINDER, CQ2-Z
Mi Item #06138165
MFR #CDQ2B80TF-25DCZ-M9PWSDPC
Price$249.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B80TF-25DCZ-M9PWSDPC

COMPACT CylinderINDER, CQ2-Z
Mi Item #06138165
MFR #CDQ2B80TF-25DCZ-M9PWSDPC

Mfr description
CDQ2B80TF-25DCZ-M9PWSDPC COMPACT
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.11/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Port Size
    3/8 BSPP
  • Rod Size / Thread
    M16x2.0 Female ISO
  • Stroke
    25 mm

Details

  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)