1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
6T2.5/950
T2.5, 2.50 mm Pitch, 950 mm Pitch Length, 6 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
06138227
MFR #
6T2.5/950
Your Price
$20.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 6T2.5/950
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
6T2.5/950
T2.5, 2.50 mm Pitch, 950 mm Pitch Length, 6 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
06138227
MFR #
6T2.5/950
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$20.05
/each
(List
$23.07
)
Qty
Add to Cart
Overview
Mfr description
6T2.5/950 METRIC TIMING BELT - MEGAPOWER
Specifications
Belt Type
T2.5
Pitch
2.50 mm
Overall Length
950 mm
Overall Width
6 mm
Material
Thermoset PU 88 ShA
Pitch Length
950 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data