Motion
503-6-82-1/2,58

Omega Technologies Inc
503-6-82-1/2,58

Countersink-Center Ream - 82 ° Angle, 3 Flutes, 5/8 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #06138424
MFR #503-6-82-1/2,58
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Omega Technologies Inc
503-6-82-1/2,58

Countersink-Center Ream - 82 ° Angle, 3 Flutes, 5/8 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #06138424
MFR #503-6-82-1/2,58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
503-6-82-1/2, 5/8" DIA COUNTERSINK

Specifications

  • Countersink Angle
    82 °
  • Body Diameter
    5/8 in
  • Number Of Flutes
    3
  • Material
    High Speed Steel
  • Shank Diameter
    1/2 in
  • Overall Length
    1-15/16 in
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text