Motion
0820238001

AVENTICS
0820238001

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #06138626
MFR #0820238001
Price$120.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820238001

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #06138626
MFR #0820238001

Mfr description
0820238001 5/2 WV02 VALVE, G 1/8 IN LINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.55/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP 1/8
  • Port 2 Size/Type
    BSPP 1/8
  • Port 3 Size/Type
    BSPP 1/8
  • Port 4 Size/Type
    BSPP 1/8

Details

  • Body Material
    Aluminum
  • Flow Direction
    4-Way
  • Flow Rate
    17.66 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    2 to 10 bar, 29.01 to 145.04 psi
  • Operating Temperature Range
    32 to 176 °F
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)