Motion
8GTV-1600-21

GATES RUBBER CO
8GTV-1600-21

PolyChain™CarbonVolt™ Poly Chain Belt - 8GTV, 0.315 in / 8 mm Pitch, 62.99 in / 1600 mm Pitch Length, 21 mm Width, 200 Teeth, Polyurethane Material
Mi Item #06138742
MFR #8GTV-1600-21
Price$266.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8GTV-1600-21

PolyChain™CarbonVolt™ Poly Chain Belt - 8GTV, 0.315 in / 8 mm Pitch, 62.99 in / 1600 mm Pitch Length, 21 mm Width, 200 Teeth, Polyurethane Material
Mi Item #06138742
MFR #8GTV-1600-21

Mfr description
8GTV-1600-21 POLY CHAIN
  • Maintains static conductivity (ISO 9563) and for conditions described in the Directive 2014/34/EU-ATEX over the lifetime of the belt
  • Durable polyurethane construction resists chemicals, oil, pollutants, and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.90/each

Specifications

Dimensions

  • Belt Height
    0.236 in / 5.9 mm
  • Belt Width
    21 mm
  • Overall Length
    1600 mm
  • Overall Width  
    21 mm
  • Pitch
    0.315 in / 8 mm
  • Pitch Length
    62.99 in / 1600 mm
  • Standard Width
    YES
  • Tooth Height
    0.135 in / 3.4 mm
  • Weight
    0.34 lbs
  • Width
    0.827 in / 21 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Ribbed
  • Belt Section
    8M
  • Belt Type
    8GTV
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Carbon
  • Description
    Antistatic power transmission belts are a must in volatile enviroments. To ensure the highest safety standards, their capacity to safely dissipate static electricity should meet the required levels over the lifetime of the belt - and not only when new. The Poly Chain Carbon Volt belt is the only belt in the market that meets the ISO 9563 standard over the complete lifespan of the belt. Its patented, static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for reliable dissipation of electrostatic charges.
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Manufacturer Catalog Number
    9239-1200
  • Manufacturer Upc Number
    770075618430
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Number Of Teeth  
    200
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -65 to +185 °F
  • Reinforcing Cord Material
    Carbon Tensile
  • Resistance Features
    Chemicals, Oils, Pollutants & Abrasion
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standards Met
    ISO 9563
  • Static Conductive
    Yes
  • Tooth Form
    Curvilinear
  • Tooth Profile
    Curved
  • UPC_NO
    770075618430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)