Motion
8GTV-2800-36

GATES RUBBER CO
8GTV-2800-36

POLY CHAIN® CARBON® VOLT® 92392350 Poly Chain Belt - 8GTV, 8 mm Pitch, 36 mm Width, 350 Teeth, Polyurethane Material
MI ITEM #06138768
MFR #8GTV-2800-36
List Price$1,035.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8GTV-2800-36

POLY CHAIN® CARBON® VOLT® 92392350 Poly Chain Belt - 8GTV, 8 mm Pitch, 36 mm Width, 350 Teeth, Polyurethane Material
MI ITEM #06138768
MFR #8GTV-2800-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,035.02/each for your price

Overview

Mfr description
8GTV-2800-36 POLY CHAIN
  • Maintains static conductivity (ISO 9563) and for conditions described in the Directive 2014/34/EU-ATEX over the lifetime of the belt
  • Durable polyurethane construction resists chemicals, oil, pollutants, and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
  • Equivalent capacity to roller chain drives in the same width that offer a maintenance-free, clean solution with no lubrication or retensioning required.

Specifications

  • Belt Type
    8GTV
  • Pitch
    0.315 in / 8 mm
  • Overall Length
    2800 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Width
    1.417 in / 36 mm
  • Color
    Black
  • Reinforcing Cord Material
    Carbon Tensile
  • Pitch Length
    110.24 in / 2800 mm
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -65 to +185 °F
  • Max Operating Temperature
    185 °F
  • Resistance Features
    Chemicals, Oils, Pollutants & Abrasion
  • Standards Met
    ISO 9563
  • Manufacturer Catalog Number
    9239-2350
  • Manufacturer Upc Number
    770075618690
  • UPC_NO
    770075618690
  • Weight
    1.02 lbs
  • Belt Width
    36 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Ribbed
  • Belt Height
    0.236 in / 5.9 mm
  • Belt Section
    8M
  • Cord Material
    Carbon
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standard Width
    YES
  • Static Conductive
    Yes
  • Tooth Form
    Curvilinear
  • Tooth Height
    0.135 in / 3.4 mm
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description
    Antistatic power transmission belts are a must in volatile enviroments. To ensure the highest safety standards, their capacity to safely dissipate static electricity should meet the required levels over the lifetime of the belt - and not only when new. The Poly Chain Carbon Volt belt is the only belt in the market that meets the ISO 9563 standard over the complete lifespan of the belt. Its patented, static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for reliable dissipation of electrostatic charges.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text