Motion
3800-04
3800 Series High Pressure Hose - 1/4 in Inner Diameter, 5000 psi Working Pressure, 12.000 in Length
MI ITEM #06138830
MFR #3800-04
List Price$9.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3800 Series High Pressure Hose - 1/4 in Inner Diameter, 5000 psi Working Pressure, 12.000 in Length
MI ITEM #06138830
MFR #3800-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.90/ft for your price

Overview

Mfr description
3800-04 HOSE
  • 100R8 performance with 100R7 dimensions for fitting versatility.
  • High pressure tubing.
  • Typically used in general hydraulics, machine tools, mobile equipment, agricultural equipment, and marine steering applications.
  • Low volumetric expansion.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    5000 psi
  • Additional Details
    Hose, Thermo 100R8 Black
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    20000 psi
  • Inner Tube Material
    Nylon
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Aramid
  • Color
    Black
  • Minimum Bend Radius
    2.00 in
  • Length
    12.000 in
  • Dash Size
    -4
  • NMFC Number
    70
  • Segment Code
    C
  • Compatible Fittings
    903 (-03 to -08), 90A (-03 to -08), 98E02
  • Standards Met
    SAE 100R8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought