Motion
3800-08
SYNFLEX (DANFOSS) 3800 Series High Pressure Hose - 1/2 in Inner Diameter, 3500 psi Working Pressure, 12.000 in Length
Mi Item #06138832
MFR #3800-08
Price$14.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 3800 Series High Pressure Hose - 1/2 in Inner Diameter, 3500 psi Working Pressure, 12.000 in Length
Mi Item #06138832
MFR #3800-08

Mfr description
3800-08 HOSE
  • 100R8 performance with 100R7 dimensions for fitting versatility.
  • High pressure tubing.
  • Typically used in general hydraulics, machine tools, mobile equipment, agricultural equipment, and marine steering applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.98/ft

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.830 in

Details

  • Additional Details
    Hose, Thermo 100R8 Black
  • Burst Pressure
    14000 psi
  • Color
    Black
  • Hose Reinforcement Material
    Aramid
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    3500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)