Motion
3130-05
Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 5/16 in Inner Diameter, 2500 psi Working Pressure, 12.000 in Length
MI ITEM #06138833
MFR #3130-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 5/16 in Inner Diameter, 2500 psi Working Pressure, 12.000 in Length
MI ITEM #06138833
MFR #3130-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3130-05 HOSE
  • Low elongation
  • Medium pressure tubing
  • Typically used in general hydraulics, material handling, forklifts, chemical transfer, and marine steering applications.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2500 psi
  • Additional Details
    Medium Pressure Hydraulic Hose
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    10000 psi
  • Hose Reinforcement Material
    Synthetic fiber
  • Color
    Black
  • Length
    12.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text