Motion
3R80-08
3R80 Series High Pressure Hose - 1/2 in Inner Diameter, 3550 psi Working Pressure, 12.000 in Length
Mi Item #06138838
MFR #3R80-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3R80 Series High Pressure Hose - 1/2 in Inner Diameter, 3550 psi Working Pressure, 12.000 in Length
Mi Item #06138838
MFR #3R80-08

Mfr description
3R80-08 HOSE
  • Low Pressure Tubing
  • Low volumetric expansion
  • Meets or exceeds SAE 100R3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -8
  • Length
    12.000 in
  • Minimum Bend Radius
    4.00 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.900 in

Details

  • Additional Details
    3R80 High Pressure
  • Burst Pressure
    14200 psi
  • Color
    Black
  • Compatible Fittings
    90 H, TTC CRIMP SLEEVE
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Fiber
  • Inner Tube Material
    Nylon
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • NMFC Number
    70
  • Segment Code
    A
  • Standards Met
    SAE 100R8
  • Working Pressure
    3550 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)