Motion
3R80-12
3R80 Series High Pressure Hose - 3/4 in Inner Diameter, 2300 psi Working Pressure, 12.000 in Length
MI ITEM #06138839
MFR #3R80-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3R80 Series High Pressure Hose - 3/4 in Inner Diameter, 2300 psi Working Pressure, 12.000 in Length
MI ITEM #06138839
MFR #3R80-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -12
  • Length
    12.000 in
  • Minimum Bend Radius
    6.50 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.140 in

Details

  • Additional Details
    3R80 High Pressure
  • Burst Pressure
    9200 psi
  • Color
    Black
  • Compatible Fittings
    90 H, TTC CRIMP SLEEVE
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Fiber
  • Inner Tube Material
    Nylon
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • NMFC Number
    70
  • Segment Code
    A
  • Standards Met
    SAE 100R3
  • Working Pressure
    2300 psi

Overview

Mfr description
3R80-12 HOSE
  • Designed for permanent or reusable fittings
  • Long life in impulse cycling and flexing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought