Motion
3740-16
Synflex (Eaton) 3740 Series Non-Conductive Medium Pressure Hose - 1 in Inner Diameter, 1000 psi Working Pressure, 12.000 in Length
Mi Item #06138844
MFR #3740-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 3740 Series Non-Conductive Medium Pressure Hose - 1 in Inner Diameter, 1000 psi Working Pressure, 12.000 in Length
Mi Item #06138844
MFR #3740-16

Mfr description
3740-16 HOSE
  • Flexible in low temperatures
  • Less than 50 micro-amperes leakage when subjected to 75,000 V/ft for five minutes
  • SAE J517 non-conductive hose construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.320 in

Details

  • Additional Details
    Medium Pressure Hose
  • Burst Pressure
    4000 psi
  • Color
    Orange
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)