Motion
3740-04
Synflex (Eaton) 3740 Series Non-Conductive Medium Pressure Hose - 1/4 in Inner Diameter, 1200 in Length
Mi Item #06138845
MFR #3740-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 3740 Series Non-Conductive Medium Pressure Hose - 1/4 in Inner Diameter, 1200 in Length
Mi Item #06138845
MFR #3740-04

Mfr description
3740-04 HOSE
  • Abrasion/UV resistant cover
  • Flexible in low temperatures
  • Less than 50 micro-amperes leakage when subjected to 75,000 V/ft for five minutes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1200 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.500 in

Details

  • Additional Details
    Hose Thermo 100R7 Orange
  • Color
    Orange
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)