Motion
30CT-03-250BX

SYNFLEX (DANFOSS)
30CT-03-250BX

30CT Series Constant Pressure Low Temperature Hydraulic Hose - 3/16 in Inner Diameter, 3000 psi Working Pressure, 3000 in Length
MI ITEM #06138853
MFR #30CT-03-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
30CT-03-250BX

30CT Series Constant Pressure Low Temperature Hydraulic Hose - 3/16 in Inner Diameter, 3000 psi Working Pressure, 3000 in Length
MI ITEM #06138853
MFR #30CT-03-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -3
  • Length
    3000 in
  • Minimum Bend Radius
    1.00 in
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.420 in

Details

  • Additional Details
    Low Temperature Hydraulic Hose
  • Burst Pressure
    12000 psi
  • Color
    Black
  • Compatible Fittings
    903, 90A, 90N
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Material
    Fiber
  • Inner Tube Material
    Polyester
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Segment Code
    C
  • Standards Met
    SAE 100R18
  • Working Pressure
    3000 psi

Overview

Mfr description
30CT-03-250BX HOSE
  • Highly flexible, even in cold temperatures.
  • Lightweight, yet rugged construction.
  • Meets or exceeds SAE 100R18.
  • Small outside diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought