Overview
Mfr description
3740-08-250BX HOSE
- Abrasion/UV resistant cover
- Flexible in low temperatures
- Less than 50 micro-amperes leakage when subjected to 75,000 V/ft for five minutes.
- SAE J517 non-conductive hose construction
Specifications
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Working Pressure2000 psi
- Additional DetailsNon-Conductive Medium Pressure Hose
- ManufacturerName (description attribute)Synflex (Danfoss)
- Burst Pressure8000 psi
- Hose Reinforcement MaterialFiber
- ColorOrange
- Length3000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data