Motion
3130-08
3130 Series Medium Pressure Hydraulic Hose - 1/2 in Inner Diameter, 2050 psi Working Pressure, 12.000 in Length
Mi Item #06138899
MFR #3130-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3130 Series Medium Pressure Hydraulic Hose - 1/2 in Inner Diameter, 2050 psi Working Pressure, 12.000 in Length
Mi Item #06138899
MFR #3130-08

Mfr description
3130-08 HOSE
  • Low elongation
  • Meets or exceeds SAE 100R7
  • Medium pressure tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -8
  • Length
    12.000 in
  • Minimum Bend Radius
    3.00 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.810 in

Details

  • Additional Details
    3130 Medium Pressure
  • Burst Pressure
    8200 psi
  • Color
    Black
  • Compatible Fittings
    903, 90A, 9C6, U Series, Z Series W/ Sleeve
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Synthetic fiber
  • Inner Tube Material
    Nylon
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • NMFC Number
    70
  • Segment Code
    A
  • Standards Met
    SAE 100R7
  • Working Pressure
    2050 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)