Motion
3VE0-04
SYNFLEX (DANFOSS) 3VE0 Series High Pressure Hose - 1/4 in Inner Diameter, 10000 psi Working Pressure, 12.000 in Length
Mi Item #06138916
MFR #3VE0-04
Price$20.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 3VE0 Series High Pressure Hose - 1/4 in Inner Diameter, 10000 psi Working Pressure, 12.000 in Length
Mi Item #06138916
MFR #3VE0-04

Mfr description
3VE0-04 HOSE
  • SAE J517 non-conductive hose construction
  • UV resistant cover
  • Low elongation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.96/ft

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.600 in

Details

  • Additional Details
    Hose, Thermo, Hipressure
  • Burst Pressure
    40000 psi
  • Color
    Orange
  • Hose Reinforcement Material
    Aramid
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)