Motion
3580-12
SYNFLEX (DANFOSS) 3580 Series Medium Pressure Hydraulic Hose - 3/4 in Inner Diameter, 2250 psi Working Pressure, 12.000 in Length
MI ITEM #06138918
MFR #3580-12
Price$15.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 3580 Series Medium Pressure Hydraulic Hose - 3/4 in Inner Diameter, 2250 psi Working Pressure, 12.000 in Length
MI ITEM #06138918
MFR #3580-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.73/ft

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.070 in

Details

  • Additional Details
    Medium Pressure Hydraulic Hose
  • Burst Pressure
    9000 psi
  • Color
    Black
  • Hose Reinforcement Material
    Wire
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    2250 psi

Overview

Mfr description
3580-12 HOSE
  • Steel wire reinforcement.
  • Crush resistant.
  • Cut resistant, heavy-duty design.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought