Motion
3580-08
3580 Series Medium Pressure Hydraulic Hose - 1/2 in Inner Diameter, 3000 psi Working Pressure, 12.000 in Length
MI ITEM #06138919
MFR #3580-08
Price$13.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3580 Series Medium Pressure Hydraulic Hose - 1/2 in Inner Diameter, 3000 psi Working Pressure, 12.000 in Length
MI ITEM #06138919
MFR #3580-08

Mfr description
3580-08 HOSE
  • Cut resistant, heavy-duty design.
  • Crush resistant.
  • Steel wire reinforcement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.50/ft

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.760 in

Details

  • Additional Details
    Medium Pressure Hydraulic Hose
  • Burst Pressure
    12000 psi
  • Color
    Black
  • Hose Reinforcement Material
    Wire
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)