Motion
3130-02-500R

SYNFLEX (DANFOSS)
3130-02-500R

Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 1/8 in Inner Diameter, 2500 psi Working Pressure, 6000 in Length
MI ITEM #06138943
MFR #3130-02-500R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3130-02-500R

Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 1/8 in Inner Diameter, 2500 psi Working Pressure, 6000 in Length
MI ITEM #06138943
MFR #3130-02-500R

Mfr description
3130-02-500R HOSE
  • Best value 100R7 hose
  • Long continuous length options
  • Medium pressure tubing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6000 in
  • Nominal Hose Inner Diameter  
    1/8 in
  • Nominal Hose Outer Diameter  
    0.330 in

Details

  • Additional Details
    Hose, Thermo 100R7 Black
  • Burst Pressure
    12200 psi
  • Color
    Black
  • Hose Reinforcement Material
    Synthetic fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    2500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)