Motion
3130-04-050BX

SYNFLEX (DANFOSS)
3130-04-050BX

Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 1/4 in Inner Diameter, 3000 psi Working Pressure, 600 in Length
MI ITEM #06138946
MFR #3130-04-050BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3130-04-050BX

Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 1/4 in Inner Diameter, 3000 psi Working Pressure, 600 in Length
MI ITEM #06138946
MFR #3130-04-050BX

Mfr description
3130-04-050BX HOSE
  • Best value 100R7 hose
  • Long continuous length options
  • Medium pressure tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    600 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.510 in

Details

  • Additional Details
    Medium Pressure Hydraulic Hose
  • Burst Pressure
    12000 psi
  • Color
    Black
  • Hose Reinforcement Material
    Synthetic fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)