Motion
3130-08-050BX

SYNFLEX (DANFOSS)
3130-08-050BX

Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 1/2 in Inner Diameter, 2050 psi Working Pressure, 600 in Length
MI ITEM #06138950
MFR #3130-08-050BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3130-08-050BX

Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 1/2 in Inner Diameter, 2050 psi Working Pressure, 600 in Length
MI ITEM #06138950
MFR #3130-08-050BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3130-08-050BX HOSE
  • Medium pressure tubing
  • Long continuous length options
  • Best value 100R7 hose
  • Low elongation

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2050 psi
  • Additional Details
    Medium Pressure Hydraulic Hose
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    8200 psi
  • Hose Reinforcement Material
    Synthetic fiber
  • Color
    Black
  • Length
    600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text