Motion
3580-06-500R

SYNFLEX (DANFOSS)
3580-06-500R

Synflex (Eaton) 3580 Series Medium Pressure Hydraulic Hose - 3/8 in Inner Diameter, 3250 psi Working Pressure, 6000 in Length
MI ITEM #06138973
MFR #3580-06-500R
Price$7.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3580-06-500R

Synflex (Eaton) 3580 Series Medium Pressure Hydraulic Hose - 3/8 in Inner Diameter, 3250 psi Working Pressure, 6000 in Length
MI ITEM #06138973
MFR #3580-06-500R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.95/ft

Specifications

Dimensions

  • Length
    6000 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.650 in

Details

  • Additional Details
    Medium Pressure Hydraulic Hose
  • Burst Pressure
    13000 psi
  • Color
    Black
  • Hose Reinforcement Material
    Wire
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    3250 psi

Overview

Mfr description
3580-06-500R HOSE
  • Heavy-duty design
  • Crush resistant
  • Cut resistant
  • Steel wire reinforcement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought