Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3740-12-050BX

Synflex (Eaton) 3740 Series Non-Conductive Medium Pressure Hose - 3/4 in Inner Diameter, 1250 psi Working Pressure, 600 in Length
MI ITEM #06138989
MFR #3740-12-050BX

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3740-12-050BX HOSE
  • Abrasion/UV resistant cover
  • Flexible in low temperatures
  • Less than 50 micro-amperes leakage when subjected to 75,000 V/ft for five minutes.
  • SAE J517 non-conductive hose construction

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    1250 psi
  • Additional Details
    Non-Conductive Medium Pressure Hose
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    5000 psi
  • Hose Reinforcement Material
    Fiber
  • Color
    Orange
  • Length
    600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text