Motion
37AL-08-500RC

SYNFLEX (DANFOSS)
37AL-08-500RC

37AL Series Tri-Line Meium Pressure Hose (Non-Conductive) - 1/2 in Inner Diameter, 2250 psi Working Pressure, 6000 in Length
Mi Item #06139002
MFR #37AL-08-500RC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
37AL-08-500RC

37AL Series Tri-Line Meium Pressure Hose (Non-Conductive) - 1/2 in Inner Diameter, 2250 psi Working Pressure, 6000 in Length
Mi Item #06139002
MFR #37AL-08-500RC

Mfr description
37AL-08-500RC HOSE
  • Less than 50 micro-amperes leakage when subjected to 75,000 V/ft for five minutes.
  • SAE J517 non-conductive hose construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -8
  • Length
    6000 in
  • Minimum Bend Radius
    3.00 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.820 in

Details

  • Additional Details
    Medium Pressure Hose
  • Burst Pressure
    9000 psi
  • Color
    Orange
  • Compatible Fittings
    902, 903, 908, 90A
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Fiber
  • Inner Tube Material
    Polyester
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Segment Code
    C
  • Standards Met
    ANSI 92.2
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)