Motion
3E80-03-050BX

SYNFLEX (DANFOSS)
3E80-03-050BX

SYNFLEX (DANFOSS) 3E80 Series High Pressure Non-Conductive Hose - 3/16 in Inner Diameter, 5100 psi Working Pressure, 600 in Length
Mi Item #06139018
MFR #3E80-03-050BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3E80-03-050BX

SYNFLEX (DANFOSS) 3E80 Series High Pressure Non-Conductive Hose - 3/16 in Inner Diameter, 5100 psi Working Pressure, 600 in Length
Mi Item #06139018
MFR #3E80-03-050BX

Mfr description
3E80-03-050BX HOSE
  • Less than 50 micro-amperes leakage when subjected to 75,000 volts/ft for five minutes
  • Designed for permanent and reusable fittings
  • Long life for impulse cycling and flexing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    600 in
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.520 in

Details

  • Additional Details
    High Pressure Non-Conductive
  • Burst Pressure
    20400 psi
  • Color
    Orange
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    5100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)