Motion
3R80-03-050BX

SYNFLEX (DANFOSS)
3R80-03-050BX

Eaton Synflex 3R80 Series High Pressure Hose - 600 in Length
Mi Item #06139046
MFR #3R80-03-050BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3R80-03-050BX

Eaton Synflex 3R80 Series High Pressure Hose - 600 in Length
Mi Item #06139046
MFR #3R80-03-050BX

Mfr description
3R80-03-050BX HOSE
  • Long life in impulse cycling and flexing
  • Designed for permanent or reusable fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    600 in

Details

  • Additional Details
    High Pressure Hose
  • Color
    Black
  • Hose Reinforcement Material
    Fiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)