Motion
30CT-06
30CT Series Constant Pressure Low Temperature Hydraulic Hose - 3/8 in Inner Diameter, 3000 psi Working Pressure, 12.000 in Length
Mi Item #06139079
MFR #30CT-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30CT Series Constant Pressure Low Temperature Hydraulic Hose - 3/8 in Inner Diameter, 3000 psi Working Pressure, 12.000 in Length
Mi Item #06139079
MFR #30CT-06

Mfr description
30CT-06 HOSE
  • Lightweight, yet rugged construction.
  • Highly flexible, even in cold temperatures.
  • Small outside diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -6
  • Length
    12.000 in
  • Minimum Bend Radius
    2.00 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.660 in

Details

  • Additional Details
    Low Temperature Hydraulic Hose
  • Burst Pressure
    12000 psi
  • Color
    Black
  • Compatible Fittings
    903, 90A, 90N
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Material
    Fiber
  • Inner Tube Material
    Polyester
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Segment Code
    C
  • Standards Met
    SAE 100R18
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)