Motion
3V10-03
SYNFLEX (DANFOSS) 3V10 Series Very High Pressure Hose - 3/16 in Inner Diameter, 10000 psi Working Pressure, 12.000 in Length
Mi Item #06139081
MFR #3V10-03
Price$16.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 3V10 Series Very High Pressure Hose - 3/16 in Inner Diameter, 10000 psi Working Pressure, 12.000 in Length
Mi Item #06139081
MFR #3V10-03

Mfr description
3V10-03 HOSE
  • Lightweight
  • Compact size
  • Low elongation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.68/ft

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.520 in

Details

  • Additional Details
    3V10 Very High Pressure
  • Burst Pressure
    40000 psi
  • Color
    Black
  • Hose Reinforcement Material
    Aramid
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)