Motion
3V10-04
3V10 Series Very High Pressure Hose - 1/4 in Inner Diameter, 10000 psi Working Pressure, 12.000 in Length
Mi Item #06139082
MFR #3V10-04
Price$20.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3V10 Series Very High Pressure Hose - 1/4 in Inner Diameter, 10000 psi Working Pressure, 12.000 in Length
Mi Item #06139082
MFR #3V10-04

Mfr description
3V10-04 HOSE
  • Designed for permanent high pressure fittings with hose guards
  • Low elongation
  • Compact size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.51/ft

Specifications

Dimensions

  • Dash Size
    -4
  • Length
    12.000 in
  • Minimum Bend Radius
    2.50 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.590 in

Details

  • Additional Details
    3V10 Very High Pressure
  • Burst Pressure
    40000 psi
  • Color
    Black
  • Compatible Fittings
    90H, 90V, 9CV
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Aramid
  • Inner Tube Material
    Nylon
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • NMFC Number
    70
  • Operating Temperature Range
    -40 to 150 °F
  • Segment Code
    C
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)