Motion
3V10-06
Eaton Synflex 3V10 Series Very High Pressure Hose - 8000 psi Maximum Working Pressure, Polyurethane Cover, 12.000 in Length
Mi Item #06139083
MFR #3V10-06
Price$27.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Synflex 3V10 Series Very High Pressure Hose - 8000 psi Maximum Working Pressure, Polyurethane Cover, 12.000 in Length
Mi Item #06139083
MFR #3V10-06

Mfr description
3V10-06 HOSE
  • Compact size.
  • Lightweight
  • Low elongation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.25/ft

Specifications

Dimensions

  • Dash Size
    -4
  • Length
    12.000 in

Details

  • Additional Details
    Hi Press Thermo Hose
  • Color
    Black
  • Compatible Fittings
    90H,90V,9CV
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Aramid
  • Working Pressure
    8000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)