Motion
6151600180
Air Die Grinder - Collet Size 1/4 in, 6.40 mm, Maximum Speed 25000 rpm
Mi Item #06139091
MFR #6151600180
Price$407.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/4 in, 6.40 mm, Maximum Speed 25000 rpm
Mi Item #06139091
MFR #6151600180

Mfr description
CP3000-325F 1/4" DIE GRINDER
  • Industrial grade durability up to 1,000 hours between maintenance intervals
  • Compact and composite handle for a great operator comfort
  • Up to 0.7 HP (500 W) industrial grade motor and 30,000 rpm for a perfect material removal result
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.00/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6.40 mm
  • Minimum Hose Size
    0.3800 in
  • Overall Length
    5.9100 in, 150 mm

Details

  • Air Consumption @ Load
    17 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.4 hp
  • Manufacturer Upc Number
    15451687939
  • Maximum Speed
    25000 rpm
  • Power Rating
    300 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)