Motion
6151701420
Air Die Grinder - Collet Size 1/4 in, Maximum Speed 20000 rpm
Mi Item #06139096
MFR #6151701420
Price$876.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/4 in, Maximum Speed 20000 rpm
Mi Item #06139096
MFR #6151701420

Mfr description
CP3019-20ES 1/4" EXTENDED DIE GRINDER
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever for operator safety
  • Powerful 0.5 HP (375 W) governed motor ensures safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.24/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Minimum Hose Size
    5/16 in
  • Overall Length
    9.8 in

Details

  • Air Consumption @ Load
    18 cfm
  • Air Inlet
    1/4 NPT
  • Exhaust Type
    Rear
  • Handle Material
    Composite
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    15451686086
  • Maximum Speed
    20000 rpm
  • Power Rating
    375 W
  • UPC_NO
    015451686086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)