Motion
6151602180
Air Angle Grinder - 25000 rpm Maximum Speed, 19 cfm, 0.5 hp
Mi Item #06139097
MFR #6151602180
Price$876.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 25000 rpm Maximum Speed, 19 cfm, 0.5 hp
Mi Item #06139097
MFR #6151602180

Mfr description
CP3019-25ES 1/4" EXTENDED DIE GRINDER
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever for operator safety
  • Powerful 0.5 HP (375 W) governed motor ensures safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.24/each

Specifications

Dimensions

  • Hose Size
    0.3100 in;8 mm
  • Overall Length
    249 mm

Details

  • Air Consumption @ Load
    19 cfm
  • Exhaust Type
    Rear
  • Free Speed
    25000 rpm
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    15451686093
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    25000 rpm
  • Product Types
    Pneumatic Die Grinder
  • Spindle Lock
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)