Motion
6151600120
Air Die Grinder - Collet Size 1/4 in, 6.40 mm, Maximum Speed 31000 rpm
Mi Item #06139098
MFR #6151600120
Price$666.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/4 in, 6.40 mm, Maximum Speed 31000 rpm
Mi Item #06139098
MFR #6151600120

Mfr description
CP3019-31 1/4" DIE GRINDER
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever for operator safety
  • Powerful 0.5 HP (375 W) governed motor ensures safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.95/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6.40 mm
  • Minimum Hose Size
    0.3100 in
  • Overall Length
    6.6500 in, 169 mm

Details

  • Air Consumption @ Load
    21 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    15451686062
  • Maximum Speed
    31000 rpm
  • Power Rating
    375 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)