Motion
6151602100
Air Angle Grinder - 28000 rpm Maximum Speed, 31 cfm, 0.8 hp
Mi Item #06139106
MFR #6151602100
Price$1,346.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 28000 rpm Maximum Speed, 31 cfm, 0.8 hp
Mi Item #06139106
MFR #6151602100

Mfr description
CP3109-28ES 1/4" EXTENDED DIE GRINDER
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever for operator safety
  • Steel housing with an insulating composite over-housing for operator comfort and superior ergonomics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,346.36/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;10 mm
  • Overall Length
    14.2100 in

Details

  • Air Consumption @ Load
    31 cfm
  • Exhaust Type
    Rear
  • Free Speed
    28000 rpm
  • Horsepower
    0.8 hp
  • Manufacturer Upc Number
    15451685898
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    28000 rpm
  • Product Types
    Pneumatic Die Grinder
  • Spindle Lock
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)