Motion
6151600060
1/4 Inch (6 mm) Air Straight Die Grinder, 1.21 HP / 900 W - 15000 RPM
MI ITEM #06139111
MFR #6151600060
List Price$1,276.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch (6 mm) Air Straight Die Grinder, 1.21 HP / 900 W - 15000 RPM
MI ITEM #06139111
MFR #6151600060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,276.36/each for your price

Overview

Mfr description
CP3119-15 1/4" DIE GRINDER
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever for operator safety
  • Available with extended body with one-piece steel structure for high resistance
  • Steel housing with an insulating composite over-housing for operator comfort and superior ergonomics

Specifications

  • Air Consumption @ Load
    36 cfm
  • Horsepower
    1.21 hp
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451685980

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought