Motion
6151602140
Air Angle Grinder - 22000 rpm Maximum Speed, 38 cfm, 1.21 hp
Mi Item #06139113
MFR #6151602140
Price$1,567.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 22000 rpm Maximum Speed, 38 cfm, 1.21 hp
Mi Item #06139113
MFR #6151602140

Mfr description
CP3119-22ES 1/4" EXTENDED DIE GRINDER
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever for operator safety
  • Available with extended body with one-piece steel structure for high resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,567.91/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;10 mm
  • Overall Length
    361 mm

Details

  • Air Consumption @ Load
    38 cfm
  • Exhaust Type
    Rear
  • Free Speed
    22000 rpm
  • Horsepower
    1.21 hp
  • Manufacturer Upc Number
    15451685935
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    22000 rpm
  • Product Types
    Pneumatic Die Grinder
  • Spindle Lock
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)