Motion
GR-HMQ818-80-H1-56-16

GROVE GEAR
GR-HMQ818-80-H1-56-16

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #06139767
MFR #GR-HMQ818-80-H1-56-16
Price$1,638.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-HMQ818-80-H1-56-16

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #06139767
MFR #GR-HMQ818-80-H1-56-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,638.64/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Output Size
    1.0000 in
  • Ratio
    80:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Hollow
  • Output Type
    Hollow

Overview

Mfr description
GR-HMQ818-80-H1-56-16 GEAR REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought