Motion
3800
Eaton Hansen and Gromelle 3000 Series Quick Disconnect Couplings Socket - Brass Body Material, 2000 psi psi, Buna-N Seal
MI ITEM #06139768
MFR #3800
List Price$41.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle 3000 Series Quick Disconnect Couplings Socket - Brass Body Material, 2000 psi psi, Buna-N Seal
MI ITEM #06139768
MFR #3800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.64/each for your price

Overview

Mfr description
3800 HOSE
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Application
    Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
  • Hose Connection Type
    Female Half
  • Thread Hose I.D. Tube O.D.
    0.3125
  • Working Pressure
    2000 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Coupling Connection Type
    Manual Connect
  • Flow Rate
    179.6 gpm
  • Length
    2.630 in
  • Burst Pressure
    8000 psi
  • Material
    Brass
  • Weight
    0.28 lb
  • Additional Details
    US Industrial Interchange, ISO 6150 Series B, A-A-59439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text