Motion
3160-03003
SYNFLEX (DANFOSS) 3160 Series Medium Pressure Hydraulic Hose - 3/16 in Inner Diameter, 3050 psi Working Pressure, 3000 in Length
MI ITEM #06139809
MFR #3160-03003
List Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 3160 Series Medium Pressure Hydraulic Hose - 3/16 in Inner Diameter, 3050 psi Working Pressure, 3000 in Length
MI ITEM #06139809
MFR #3160-03003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.12/each for your price

Overview

Mfr description
3160-03003 HOSE
  • Flexible in low temperatures
  • Less than 50 micro-amperes leakage when subjected to 75,000 V/ft for five minutes
  • SAE J517 non-conductive hose construction
  • Abrasion/UV resistant

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3050 psi
  • Additional Details
    Hose: 250' CTN:Rand:Black
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    12200 psi
  • Hose Reinforcement Material
    Synthetic fiber
  • Color
    Black
  • Length
    3000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text