Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 3160 Series Medium Pressure Hydraulic Hose - 1/4 in Inner Diameter, 3000 psi Working Pressure, 3000 in Length
MI ITEM #06139812
MFR #3160-04003

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3160-04003 HOSE
  • Abrasion/UV resistant cover
  • Long continuous lengths
  • SAE100R1 & R7 Performance Specifications
  • Low elongation
  • Flexible in low temperatures

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3000 psi
  • Additional Details
    Hose: 250'/CTN:Rand:Black
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    12000 psi
  • Hose Reinforcement Material
    Synthetic fiber
  • Color
    Black
  • Length
    3000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text