Motion
3440-08003
SYNFLEX (DANFOSS) 3440 Series Moisture-Lok Hose - 1/2 in Inner Diameter, 2000 psi Working Pressure, 3000 in Length
Mi Item #06139824
MFR #3440-08003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 3440 Series Moisture-Lok Hose - 1/2 in Inner Diameter, 2000 psi Working Pressure, 3000 in Length
Mi Item #06139824
MFR #3440-08003

Mfr description
3440-08003 HOSE
  • High moisture barrier core tube.
  • Custom colors available
  • No plasticizers in the core tube.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.810 in

Details

  • Additional Details
    3440 Moisture-Lok
  • Burst Pressure
    8000 psi
  • Color
    Blue
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)