Motion
3440-12003
Synflex (Eaton) 3440 Series Moisture-Lok Hose - 3/4 in Inner Diameter, 1500 psi Working Pressure, 3000 in Length
Mi Item #06139825
MFR #3440-12003
Price$18.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 3440 Series Moisture-Lok Hose - 3/4 in Inner Diameter, 1500 psi Working Pressure, 3000 in Length
Mi Item #06139825
MFR #3440-12003

Mfr description
3440-12003 HOSE
  • UV resistant cover
  • Custom colors available
  • High moisture barrier core tube.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.140 in

Details

  • Additional Details
    Moisture-Lok Hose
  • Burst Pressure
    6000 psi
  • Color
    Blue
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)