Motion
3440-16003
3440 Series Moisture-Lok Hose - 1 in Inner Diameter, 1500 psi Working Pressure, 3000 in Length
MI ITEM #06139826
MFR #3440-16003
List Price$24.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3440 Series Moisture-Lok Hose - 1 in Inner Diameter, 1500 psi Working Pressure, 3000 in Length
MI ITEM #06139826
MFR #3440-16003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.17/ft for your price

Overview

Mfr description
3440-16003 HOSE
  • Custom colors available
  • High moisture barrier core tube.
  • No plasticizers in the core tube.
  • UV resistant cover

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    1500 psi
  • Additional Details
    Moisture-Lok Hose
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    6000 psi
  • Hose Reinforcement Material
    Fiber
  • Color
    Black
  • Length
    3000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought