Motion
34BA-06007
34BA Series Breathing Air Hose - 3/8 in Inner Diameter, 246 psi Working Pressure, Moisture-Lok Hose Type, 3600 in Length
Mi Item #06139827
MFR #34BA-06007
Price$4.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34BA Series Breathing Air Hose - 3/8 in Inner Diameter, 246 psi Working Pressure, Moisture-Lok Hose Type, 3600 in Length
Mi Item #06139827
MFR #34BA-06007

Mfr description
34BA-06007 HOSE
  • Shipped in 300 foot packages
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.05/ft

Specifications

Dimensions

  • Length
    3600 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.690 in

Details

  • Additional Details
    Breathing Air Hose
  • Burst Pressure
    986 psi
  • Color
    Yellow
  • Hose Covering Material
    PVC
  • Hose Reinforcement Material
    Fiber
  • Hose Type
    Moisture-Lok Hose
  • Inner Tube Material
    Polyester
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    246 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)